
1/4"-20 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 25C200PPHMSZ-100
Zoro # G114424539
product price:Â $28.89
/pk 100, $0.29/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25C200PPHMSZ-100
Zoro #
G114424539
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded
Description
Phillips Pan Head machine screws have a pan-shaped head with a flat top and vertical sidesand are commonly used in electronics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.