
1/4"-20 x 2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # 25C200PTHMSSS-50
Zoro # G114424799
product price:Â $33.89
/pk 50, $0.68/eaKey Features
Truss Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25C200PTHMSSS-50
Zoro #
G114424799
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded
Description
Phillips Truss Head Machine Screws are a type of screw that have a wide head which provides a larger bearing surface.They are commonly used to join sheet metal together.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.