
1/4"-20 x 2 in Slotted Truss Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 25C200STHMSZ-50
Zoro # G114426816
product price:Â $22.29
/pk 50, $0.45/eaKey Features
Truss Head
Slotted Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25C200STHMSZ-50
Zoro #
G114426816
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded
Description
Slotted Truss Head Machine Screwshave a slotted head requiring a flat-head screwdriver andis commonly used in applications where minimal clearance exists.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.