
1/4"-20 x 4 in Slotted Flat Machine Screw, 18-8 Stainless Steel, 25 PK
Mfr # 25C400SFHMSSS-25
Zoro # G114448979
product price:Â $47.49
/pk 25, $1.90/eaKey Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25C400SFHMSSS-25
Zoro #
G114448979
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
18-8 Stainless Steel
Item
Machine Screw
Thread Style
Fully Threaded
Description
Slotted Flat Head Machine Screws have a flat head with a single slot on top and are commonly used in woodworking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.