
1/4"-28 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 3 in Length, 25 PK
Mfr # 25F300FSHCSABO-25
Zoro # G414459392
product price:Â $44.65
/pk 25, $1.79/eaKey Features
Flat Head
Thread Size
1/4"-28
Screw Length
3 in
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25F300FSHCSABO-25
Zoro #
G414459392
UPC #
759762075022
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-28
Screw Length
3 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
System of Measurement
Inch
Thread Type
Fine
Thread Style
Partially Threaded
Description
Flat Socket Cap Screws are countersunk and expose none of their head above the mating surface. This makes them ideal for applications where a flush finish is desired, such as in furniture or cabinetry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.