
1/4"-28 Socket Head Cap Screw, Socket, Zinc Plated Alloy Steel, 7/8 in Length, 200 PK
Mfr # 25F87SHCSAZ-200
Zoro # G114445138
product price:Â $106.99
/pk 200, $0.53/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
1/4"-28
Screw Length
7/8 in
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25F87SHCSAZ-200
Zoro #
G114445138
UPC #
759762081283
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-28
Screw Length
7/8 in
Drive Size
3/16 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Thread Type
Fine
Thread Style
Fully Threaded
Description
Socket Cap Screws are known for their high tensile strength and durability, and are commonly used in applications such as machinery, automobiles, and heavy equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.