1/4 in Dia, 1 in L, 18-8 Stainless Steel 40 PK

  • Mfr # 25CADISS-40

  • Zoro # G514501915


product price:  $210.99
/pk 40, $5.27/ea
Free Shipping & Returns

Key Features

Overall Length
1 in
Material
18-8 Stainless Steel
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25CADISS-40
Zoro #
G514501915
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
1/4 in
Overall Length
1 in
Thread Size
1/4"-20

Details

Material
18-8 Stainless Steel

Description

Drop-In Anchors are for heavy duty or overhead anchoring into concrete, stone, or masonry. Drop-In anchors require a setting tool sold seperately to expand the anchor inside a pre-drilled hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.