
1/4 in Dia., 2-1/2 in L, Alloy Steel Zinc Plated, 600 PK
Mfr # 25X250MHHDANZ/Z-600
Zoro # G314501801
product price:Â $597.99
/pk 600, $1.00/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/4 in
Overall Length
2-1/2 in
Material
Alloy Steel
Finish
Zinc Plated
Head Style
Mushroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25X250MHHDANZ/Z-600
Zoro #
G314501801
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
1/4 in
Overall Length
2-1/2 in
Details
Material
Alloy Steel
Finish
Zinc Plated
Head Style
Mushroom
Description
Mushroom Head Hammer Drive Anchors, are a type of mechanical anchor used for secure and efficient attachment to various base materials. They consist of a tubular stem with a dome shaped head and a nail which is driven through the hollow center of the stem of the anchor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.