1/4 in Dia., 2-1/2 in L, Steel Zinc Plated, 140 PK

  • Mfr # 25X250FHSFAZ-140

  • Zoro # G814481399


product price:  $284.99
/pk 140, $2.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Head Style
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25X250FHSFAZ-140
Zoro #
G814481399
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
1/4 in
Overall Length
2-1/2 in

Details

Material
Steel
Finish
Zinc Plated
Head Style
Flat

Description

Split-Fast Anchors are a type of mechanical anchor used for fastening applications in sold concrete, grout filled block, and stone. They are simple expansion anchors with no nuts, washers, nails, or bolts required for installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.