
1/4 in Dia., 2 in L, Nylon Zinc Plated, 800 PK
Mfr # 25X200MHHDANN/Z-800
Zoro # G114481495
product price:Â $202.99
/pk 800, $0.25/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/4 in
Material
Nylon
Finish
Zinc Plated
Head Style
Mushroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25X200MHHDANN/Z-800
Zoro #
G114481495
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
1/4 in
Overall Length
2 in
Details
Material
Nylon
Finish
Zinc Plated
Head Style
Mushroom
Description
Nylon Nail Anchors are a type of mechanical anchor used for light-duty applications in various base materials. Using a hammer, hit the nail into the anchor until the head of the nail is flush with the top of the anchor.Driving the nail through the body expands the split ends which allows the ribs to grip the wall of the prepared hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.