1/4 in Dia., 2 in L, Steel Zinc Plated, 1300 PK
- Mfr # 25X200FHSFAZ-1300
- Zoro # G114502091
product price:Â
$
1,453.99
/pk of 1300, $1.12/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Head Style
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25X200FHSFAZ-1300
- Zoro #
- G114502091
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Zinc Plated
- Head Style
- Flat
Dimensions
- Anchor Diameter
- 1/4 in
- Overall Length
- 2 in
Description
Split-Fast Anchors are a type of mechanical anchor used for fastening applications in sold concrete, grout filled block, and stone. They are simple expansion anchors with no nuts, washers, nails, or bolts required for installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.