Shop BOLTSANDNUTS.COM
See all product information
Create Account
1/4 in Dia., 3 in L, Alloy Steel Zinc Plated, 500 PK
- Mfr # 25X300MHHDANZ/Z-500
- Zoro # G014501804
product price:Â
$
561.99
/pk of 500, $1.12/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/4 in
Overall Length
3 in
Material
Alloy Steel
Finish
Zinc Plated
Head Style
Mushroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25X300MHHDANZ/Z-500
- Zoro #
- G014501804
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Alloy Steel
- Finish
- Zinc Plated
- Head Style
- Mushroom
Dimensions
- Anchor Diameter
- 1/4 in
- Overall Length
- 3 in
Description
Mushroom Head Hammer Drive Anchors, are a type of mechanical anchor used for secure and efficient attachment to various base materials. They consist of a tubular stem with a dome shaped head and a nail which is driven through the hollow center of the stem of the anchor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.