
1/4 in Dia., 3/4 in L, Alloy Steel Zinc Plated, 50 PK
Mfr # 25X75MHHDANZ/Z-50
Zoro # G814501820
product price:Â $59.49
/pk 50, $1.19/eaKey Features
Anchor Diameter
1/4 in
Overall Length
3/4 in
Material
Alloy Steel
Finish
Zinc Plated
Head Style
Mushroom
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25X75MHHDANZ/Z-50
Zoro #
G814501820
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
1/4 in
Overall Length
3/4 in
Details
Material
Alloy Steel
Finish
Zinc Plated
Head Style
Mushroom
Description
Mushroom Head Hammer Drive Anchors, are a type of mechanical anchor used for secure and efficient attachment to various base materials. They consist of a tubular stem with a dome shaped head and a nail which is driven through the hollow center of the stem of the anchor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.