1/4 in Dia., 3/4 in L, Lead Alloy Plain, 3000 PK
- Mfr # 6-8X75WSALPL-3000
- Zoro # G714485718
product price:Â
$
1,297.99
/pk of 3000, $0.43/ea
Free Shipping & Returns
Key Features
Material
Lead Alloy
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6-8X75WSALPL-3000
- Zoro #
- G714485718
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Anchor Diameter
- 1/4 in
- Overall Length
- 3/4 in
Details
- Material
- Lead Alloy
- Finish
- Plain
Description
Wood Screw Anchors, also known as Lead Anchors, are a type of mechanical anchor used for light-duty applications in materials like brick, block, drywall, masonry, concrete, and of course, wood. A wood screw or similar item is inserted into the anchor, causing it to expand for a tight fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.