1/4 in Dia., 3/4 in L, Nylon Zinc Plated, 100 PK

  • Mfr # 25X75MHHDANN/Z-100

  • Zoro # G114481365


product price:  $18.69
/pk 100, $0.19/ea

Key Features

Anchor Diameter
1/4 in
Material
Nylon
Finish
Zinc Plated
Head Style
Mushroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25X75MHHDANN/Z-100
Zoro #
G114481365
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
1/4 in
Overall Length
3/4 in

Details

Material
Nylon
Finish
Zinc Plated
Head Style
Mushroom

Description

Nylon Nail Anchors are a type of mechanical anchor used for light-duty applications in various base materials. Using a hammer, hit the nail into the anchor until the head of the nail is flush with the top of the anchor.Driving the nail through the body expands the split ends which allows the ribs to grip the wall of the prepared hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.