Shop BOLTSANDNUTS.COM
See all product information
Create Account
1/4 in Dia., 3/4 in L, Nylon Zinc Plated, 200 PK
- Mfr # 25X75MHHDANN/Z-200
- Zoro # G814481894
product price:Â
$
36.39
/pk of 200, $0.18/ea
Key Features
Anchor Diameter
1/4 in
Material
Nylon
Finish
Zinc Plated
Head Style
Mushroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25X75MHHDANN/Z-200
- Zoro #
- G814481894
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Nylon
- Finish
- Zinc Plated
- Head Style
- Mushroom
Dimensions
- Anchor Diameter
- 1/4 in
- Overall Length
- 3/4 in
Description
Nylon Nail Anchors are a type of mechanical anchor used for light-duty applications in various base materials. Using a hammer, hit the nail into the anchor until the head of the nail is flush with the top of the anchor.Driving the nail through the body expands the split ends which allows the ribs to grip the wall of the prepared hole.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.