1/4 in Dia., Flat, 5 in L, Steel 600 PK
- Mfr # 25D500PFHCSBLUE-600
- Zoro # G814481504
product price:Â
$
542.99
/pk of 600, $0.90/ea
Free Shipping & Returns
Key Features
Material
Steel
Head Type
Flat
Drive Type
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25D500PFHCSBLUE-600
- Zoro #
- G814481504
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Anchor Diameter
- 1/4 in
- Overall Length
- 5 in
Details
- Material
- Steel
- Head Type
- Flat
- Drive Type
- Phillips
Description
Concrete screws are fasteners used for attaching medium-high load applications into concrete, solid brick, hollow brick or stone surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.