1/4 in Dia., Hex, 3-1/4 in L, Steel 800 PK

  • Mfr # 25D325SHWHCSBLUE-800

  • Zoro # G114481297


product price:  $345.99
/pk 800, $0.43/ea
Free Shipping & Returns

Key Features

Material
Steel
Head Type
Hex
Drive Type
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25D325SHWHCSBLUE-800
Zoro #
G114481297
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
1/4 in
Overall Length
3-1/4 in

Details

Material
Steel
Head Type
Hex
Drive Type
Slotted

Description

Concrete screws are fasteners used for attaching medium-high load applications into concrete, solid brick, hollow brick or stone surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.