
1/4 in Dia., Hex, 5 in L, Steel 25 PK
Mfr # 25D500SHWHCSBLUE-25
Zoro # G614481520
product price: $32.45
/pk 25, $1.30/eaKey Features
Material
Steel
Head Type
Hex
Drive Type
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25D500SHWHCSBLUE-25
Zoro #
G614481520
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
1/4 in
Overall Length
5 in
Details
Material
Steel
Head Type
Hex
Drive Type
Slotted
Description
Concrete screws are fasteners used for attaching medium-high load applications into concrete, solid brick, hollow brick or stone surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.