Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 2-1/2 in Length, 50 PK

  • Mfr # 25C250SHCSSS/316-50

  • Zoro # G114442458


product price: $71.49
/pk 50, $1.43/ea

Key Features

Socket Head
Hex Drive
Material
316 Stainless Steel
Finish
Plain
Drive Size
7/32 in
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25C250SHCSSS/316-50
Zoro #
G114442458
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"
Screw Length
2-1/2 in
Drive Size
7/32 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Partially Threaded

Description

Socket Cap Screws are known for their high tensile strength and durability, and are commonly used in applications such as machinery, automobiles, and heavy equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products