Zoro Homepage

1/4" Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 5/8 in Length, 500 PK

  • Mfr # 25C62SHCSSS/316-500

  • Zoro # G814442871


product price: $161.99
/pk 500, $0.32/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
1/4"
Material
316 Stainless Steel
Finish
Plain
Drive Size
7/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25C62SHCSSS/316-500
Zoro #
G814442871
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"
Screw Length
5/8 in
Drive Size
7/32 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Type
Coarse

Description

Socket Cap Screws are known for their high tensile strength and durability, and are commonly used in applications such as machinery, automobiles, and heavy equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products