
1/4in Dia 3/8in-1/2in 88 Grip - Dome Head Blind Rivets Steel/Steel Mandrel Zinc, 2000PK
Mfr # DHBRSZ/88-2000
Zoro # G514490400
product price:Â $594.99
/pk 2000, $0.30/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Rivet Diameter
1/4 in
Grip Range
3/8 to 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DHBRSZ/88-2000
Zoro #
G514490400
UPC #
-
Country of Origin
Multiple
Dimensions
Rivet Diameter
1/4 in
Details
Body Material
Steel
Grip Range
3/8 to 1/2 in
Description
Dome Head Blind Rivets have a lower profile head that is approximately twice the diameter of the rivet body. This provides adequate bearing surface for nearly all applications where metals are being joined.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.