Shop BOLTSANDNUTS.COM
See all product information
Create Account
1/8in Dia 1/16in - 1/8in 42 Grip - Closed End Dome Head Blind Rvts Alum./Alum. Mandrel, 200PK
- Mfr # DHCEBRAA/42-200
- Zoro # G114504132
product price:Â
$
26.79
/pk of 200, $0.13/ea
Key Features
Body Material
Aluminum
Rivet Diameter
1/8 in
Grip Range
1/16 to 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHCEBRAA/42-200
- Zoro #
- G114504132
- UPC #
- -
- Country of Origin
- Multiple
- Body Material
- Aluminum
- Grip Range
- 1/16 to 1/8 in
Dimensions
- Rivet Diameter
- 1/8 in
Description
Closed End Rivets create a complete seal that prevents liquid or gas penetration which is accomplished through the unique, cup-shaped end configuration of the closed-end rivet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.