
Dowel Pin, 5/16 in Nominal Dia, 1-1/4 in L, 18-8 Stainless Steel, 15 PK
Mfr # 31X125DPSS-15
Zoro # G014443791
product price:Â $42.15
/pk 15, $2.81/eaKey Features
System of Measurement
Inch
Nominal Diameter
5/16 in
Material
18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31X125DPSS-15
Zoro #
G014443791
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
5/16 in
Shank Length
1-1/4 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
18-8 Stainless Steel
Description
Stainless Steel dowel pins are short cylindrical rods used to align or join two or more components and are more corrosion resistant than alloy steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.