15 Pieces M12-1.75 3 Prong Long Pilot Hex Weld Nuts, 15PK

  • Mfr # M12CHWHPL/LONG/3-15

  • Zoro # G814493637


product price: $13.15
/pk 15, $0.88/ea

Key Features

Thread Size
M12-1.75
Material
Steel
Finish
Plain
Pilot Height
1.67 mm
Base Thickness
9.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12CHWHPL/LONG/3-15
Zoro #
G814493637
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Pilot Height
1.67 mm
Base Thickness
9.4 mm

Details

Material
Steel
Finish
Plain

Description

3 Projection Hex Weld Nuts are a six-sided hexagon nut with threeprojections that become one with the host material during the welding process - allowing for a fast and secure bond.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.