
150 Pieces 3/8inx1-1/4in Stainless Steel 1/16in Thick Fender Washers, 150PK
Mfr # 37X125FWSS-150
Zoro # G614453312
product price:Â $40.95
/pk 150, $0.27/eaKey Features
Material
18-8 Stainless Steel
Minimum Thickness
1/16 in
Inside Diameter
0.406 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
37X125FWSS-150
Zoro #
G614453312
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
3/8 in
Outside Diameter
1-1/4 in
Minimum Thickness
1/16 in
Inside Diameter
0.406 in
Details
Material
18-8 Stainless Steel
Description
Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.