
1600 Pieces 5/16-9x1in Hex Lag Screws A307 Grade A Galvanized, 1600PK
Mfr # 31D100HLG2G-1600
Zoro # G114449334
product price:Â $419.99
/pk 1600, $0.26/ea
Free Shipping & Returns
Key Features
Fastener Length
1 in
Finish
Galvanized
Thread Style
Fully Threaded
Thread Size
5/16"-9
Grade
Grade A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31D100HLG2G-1600
Zoro #
G114449334
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1 in
Thread Size
5/16"-9
Details
Finish
Galvanized
Thread Style
Fully Threaded
Grade
Grade A
Description
Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.