
1700 Pieces 1/4-20x2in Star Drive Flat Head Trailer Floorboard Deck Scews Phos & Oil, 1700PK
Mfr # 25C200SFBP-1700
Zoro # G714425127
product price:Â $378.99
/pk 1700, $0.22/ea
Free Shipping & Returns
Key Features
Fastener Length
2 in
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25C200SFBP-1700
Zoro #
G714425127
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2 in
Details
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
Description
These screws are most commonly used on tralier or deck floorboard applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.