
1750 Pieces #10-24 Steel Square Nuts Zinc Clear, 1750PK
Mfr # 10CSQN2Z-1750
Zoro # G714432866
product price:Â $106.99
/pk 1750, $0.06/ea
Free Shipping & Returns
Key Features
Dia./Thread Size
#10-24
Basic Material
Steel
Fastener Finish
Zinc Plated
Fastener Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10CSQN2Z-1750
Zoro #
G714432866
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
#10-24
Details
Basic Material
Steel
Fastener Finish
Zinc Plated
Fastener Thread Type
Coarse
Description
Square Nuts are four-sided nuts that are designed for use with a square head bolt and flat washerwhichoffer greater surface contact with the part being fastened compared to a standard hex nut, and therefore provide greater resistance to loosening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.