Zoro Homepage

18-8, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK

  • Mfr # 100C600HCSSS-5

  • Zoro # G114431032


product price: $156.99
/pk 5, $31.40/ea
Free Shipping & Returns

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100C600HCSSS-5
Zoro #
G114431032
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
6 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Thread Type
Coarse

Description

Stainless Hex Cap Screws provide excellent corrosion resistance and durability. These are often utilized in OEM applications that require precise tolerances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.