
18-8, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 100 PK
Mfr # 43C500HCSSS-100
Zoro # G114452075
product price: $333.99
/pk 100, $3.34/ea
Free Shipping & Returns
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43C500HCSSS-100
Zoro #
G114452075
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/16"-14
Fastener Length
5 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Thread Type
Coarse
Description
Stainless Hex Cap Screws provide excellent corrosion resistance and durability. These are often utilized in OEM applications that require precise tolerances.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.