Shop BOLTSANDNUTS.COM

1/8in Dia 1/16in-1/8in 42 Grip - Oversized Head Blind Rivets Steel/Steel Mandrel Zinc, 500PK

  • Mfr # OHBRSZ/42-500

  • Zoro # G514500697


product price:  $39.15
/pk 500, $0.08/ea

Key Features

Body Material
Steel
Rivet Diameter
1/8 in
Grip Range
1/16 to 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OHBRSZ/42-500
Zoro #
G514500697
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in

Details

Body Material
Steel
Grip Range
1/16 to 1/8 in

Description

Oversize Head Blind Rivets have a larger head and are used in applications where a larger bearing surface is required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products