
1/8in Dia 1/4in-7/16in 45-47 Grip - Multi Grip Dome Head Blind Rvts Alum./Steel Mandrel, 4000PK
Mfr # DHMGBRAA/45-47-4000
Zoro # G514503957
product price:Â $252.99
/pk 4000, $0.06/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
1/4 to 7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DHMGBRAA/45-47-4000
Zoro #
G514503957
UPC #
-
Country of Origin
Multiple
Dimensions
Rivet Diameter
1/8 in
Details
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
1/4 to 7/16 in
Description
Multi Grip Dome Rivets are a type of rivet that can do the job of several sizes of standard rivets; they are best suited for applications where different material thicknesses normally require several rivet sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.