Shop BOLTSANDNUTS.COM
See all product information
Create Account
1/8in Dia 1/4in-7/16in 45-47 Grip - MultiGrip Dome Head Blind Rivets Aluminum/Steel Mandrel, 50PK
- Mfr # DHMGBRAA/45-47-50
- Zoro # G114491104
product price:Â
$
7.55
/pk of 50, $0.15/ea
Sold in multiples of 2Â pks for
$15.10
Key Features
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
1/4 to 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHMGBRAA/45-47-50
- Zoro #
- G114491104
- UPC #
- -
- Country of Origin
- Multiple
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- 1/4 to 7/16 in
Dimensions
- Rivet Diameter
- 1/8 in
Description
Multi Grip Dome Rivets are a type of rivet that can do the job of several sizes of standard rivets; they are best suited for applications where different material thicknesses normally require several rivet sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.