
1/8in Dia 1/8in-5/16 43-45 Grip - Multi Grip Dome Head Blind Rivets Aluminum/Steel Mandrel, 50PK
Mfr # DHMGBRAA/43-45-50
Zoro # G714490705
product price:Â $7.29
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.58
Key Features
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
1/8 to 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DHMGBRAA/43-45-50
Zoro #
G714490705
UPC #
-
Country of Origin
Multiple
Dimensions
Rivet Diameter
1/8 in
Details
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
1/8 to 5/16 in
Description
Multi Grip Dome Rivets are a type of rivet that can do the job of several sizes of standard rivets; they are best suited for applications where different material thicknesses normally require several rivet sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.