Shop BOLTSANDNUTS.COM

1/8in Dia 3/16in-1/4in 44 Grip - Dome Head Blind Rivets Steel/Steel Mandrel Zinc, 10000PK

  • Mfr # DHBRSZ/44-10000

  • Zoro # G814495365


product price:  $484.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Rivet Diameter
1/8 in
Grip Range
3/16 to 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DHBRSZ/44-10000
Zoro #
G814495365
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in

Details

Body Material
Steel
Grip Range
3/16 to 1/4 in

Description

Dome Head Blind Rivets have a lower profile head that is approximately twice the diameter of the rivet body. This provides adequate bearing surface for nearly all applications where metals are being joined.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products