
1/8in Dia 5/16in-3/8in 46 Grip - Oversized Head Blind Rivets Aluminum/Aluminum Mandrel, 50PK
Mfr # OHBRAA/46-50
Zoro # G414500353
product price:Â $8.41
/pk 50, $0.17/eaKey Features
Body Material
Aluminum
Rivet Diameter
1/8 in
Grip Range
5/16 to 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OHBRAA/46-50
Zoro #
G414500353
UPC #
-
Country of Origin
Multiple
Dimensions
Rivet Diameter
1/8 in
Details
Body Material
Aluminum
Grip Range
5/16 to 3/8 in
Description
Oversize Head Blind Rivets have a larger head and are used in applications where a larger bearing surface is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.