
2-1/4 in, Steel, 25 PK
Mfr # 25C225SFBP-25
Zoro # G114433159
product price: $7.25
/pk 25, $0.29/eaSold in multiples of 2 for $14.50
Key Features
Fastener Length
2-1/4 in
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25C225SFBP-25
Zoro #
G114433159
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2-1/4 in
Details
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
Description
These screws are most commonly used on tralier or deck floorboard applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.