
2-1/4 in, Steel, 250 PK
Mfr # 25C225SFBP-250
Zoro # G814433152
product price: $43.69
/pk 250, $0.17/eaKey Features
Fastener Length
2-1/4 in
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25C225SFBP-250
Zoro #
G814433152
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2-1/4 in
Details
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
Description
These screws are most commonly used on tralier or deck floorboard applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.