Shop BOLTSANDNUTS.COM
See all product information
Create Account
2 in, 316 Stainless Steel, Plain 130 PK
- Mfr # 31D200HLGSS/316-130
- Zoro # G314451083
product price:Â
$
237.99
/pk of 130, $1.83/ea
Free Shipping & Returns
Key Features
Fastener Length
2 in
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Size
5/16"-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31D200HLGSS/316-130
- Zoro #
- G314451083
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 in
- Thread Size
- 5/16"-9
Details
- Material
- 316 Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
Description
Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.