
2 Kits: Inch & Metric Hex Nuts, Washers, Split Lock Washers 702 PCS
Mfr # Assortment Kit #187
Zoro # G514467778
product price: $101.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch, Metric
Material Grade/Class
Grade 8
Number of Pieces
702
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Assortment Kit #187
Zoro #
G514467778
UPC #
759762023917
Country of Origin
Multiple
Details
Item
Nut Assortment Kit
System of Measurement
Inch, Metric
Material Grade/Class
Grade 8
Number of Pieces
702
Thread Type
Coarse
Description
GRA, GR5, GR8, 18-8 Stainless Steel, and CL10 Hex Nut Assortment Kits
- • 702 Pieces - High Quality Inch & Metric Hex Nuts, SAE Flat & Spli Lock Washers
- • All Items Grade 8 / 10.9 / Coarse Thread
- • 1/4-20" 5/16-18" 3/8-16" 1/2-13" 5/8-11" M6-1.0 , M8-1.25, M10-1.5, M12-1.75, M16-1.0 Diameters Included
- • 2x Plastic Storage Container Included (Dim: 9" x 4-5/8" x 1-3/8")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.