Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Pieces 7/8in-9 Steel Square Nuts Zinc Clear, 2PK

  • Mfr # 87CSQN2Z-2

  • Zoro # G714466809


product price: $7.39
/pk 2, $3.70/ea

Key Features

Dia./Thread Size
7/8"-9
Basic Material
Steel
Fastener Finish
Zinc Plated
Fastener Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87CSQN2Z-2
Zoro #
G714466809
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
7/8"-9

Details

Basic Material
Steel
Fastener Finish
Zinc Plated
Fastener Thread Type
Coarse

Description

Square Nuts are four-sided nuts that are designed for use with a square head bolt and flat washerwhichoffer greater surface contact with the part being fastened compared to a standard hex nut, and therefore provide greater resistance to loosening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.