20 Pieces 1/2-6x5-1/2in Hex Lag Screws A307 Grade A Zinc, 20PK

  • Mfr # 50D550HLG2Z-20

  • Zoro # G114453218


product price:  $66.79
/pk 20, $3.34/ea

Key Features

Fastener Length
5-1/2 in
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Size
1/2"-6
Grade
Grade A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50D550HLG2Z-20
Zoro #
G114453218
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5-1/2 in
Thread Size
1/2"-6

Details

Finish
Zinc Plated
Thread Style
Partially Threaded
Grade
Grade A

Description

Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.