
20 Pieces 1/2-6x6in Hex Lag Screws A307 Grade A Galvanized, 20PK
Mfr # 50D600HLG2G-20
Zoro # G314453438
product price: $70.15
/pk 20, $3.51/eaKey Features
Fastener Length
6 in
Finish
Galvanized
Thread Style
Partially Threaded
Thread Size
1/2"-6
Grade
Grade A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50D600HLG2G-20
Zoro #
G314453438
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
6 in
Thread Size
1/2"-6
Details
Finish
Galvanized
Thread Style
Partially Threaded
Grade
Grade A
Description
Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.