
20 Pieces 7/8in-9 Steel Square Nuts Galvanized, 20PK
Mfr # 87CSQN2G-20
Zoro # G514466368
product price: $71.19
/pk 20, $3.56/eaKey Features
Dia./Thread Size
7/8"-9
Basic Material
Steel
Fastener Finish
Galvanized
Fastener Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87CSQN2G-20
Zoro #
G514466368
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
7/8"-9
Details
Basic Material
Steel
Fastener Finish
Galvanized
Fastener Thread Type
Coarse
Description
Square Nuts are four-sided nuts that are designed for use with a square head bolt and flat washerwhichoffer greater surface contact with the part being fastened compared to a standard hex nut, and therefore provide greater resistance to loosening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.