200 Pieces 1/4-10x1-1/4in Hex Lag Screws A307 Grade A Zinc, 200PK

  • Mfr # 25D125HLG2Z-200

  • Zoro # G314442876


product price:  $26.25
/pk 200, $0.13/ea

Key Features

Fastener Length
1-1/4 in
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Size
1/4"-10
Grade
Grade A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25D125HLG2Z-200
Zoro #
G314442876
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1-1/4 in
Thread Size
1/4"-10

Details

Finish
Zinc Plated
Thread Style
Fully Threaded
Grade
Grade A

Description

Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.