Zoro Homepage

200 Pieces 3/8in-16 Steel Square Nuts Galvanized, 200PK

  • Mfr # 37CSQN2G-200

  • Zoro # G614461065


product price: $76.99
/pk 200, $0.38/ea
Free Shipping & Returns

Key Features

Dia./Thread Size
3/8"-16
Basic Material
Steel
Fastener Finish
Galvanized
Fastener Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37CSQN2G-200
Zoro #
G614461065
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
3/8"-16

Details

Basic Material
Steel
Fastener Finish
Galvanized
Fastener Thread Type
Coarse

Description

Square Nuts are four-sided nuts that are designed for use with a square head bolt and flat washerwhichoffer greater surface contact with the part being fastened compared to a standard hex nut, and therefore provide greater resistance to loosening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.