Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

200 Pieces M8-1.25 6 Prong Short Pilot Hex Weld Nuts, 200PK

  • Mfr # M8CHWHPL/SHORT/6-200

  • Zoro # G214499017


product price: $97.15
/pk 200, $0.49/ea
Free Shipping & Returns

Key Features

Thread Size
M8-1.25
Material
Steel
Finish
Plain
Pilot Height
0.87 mm
Base Thickness
6.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M8CHWHPL/SHORT/6-200
Zoro #
G214499017
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Pilot Height
0.87 mm
Base Thickness
6.6 mm

Details

Material
Steel
Finish
Plain

Description

6 Projection Hex Weld Nuts are a six-sided hexagon nut with six projections that become one with the host material during the welding process - allowing for a fast and secure bond.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.