
2000 Pieces 1/4-20x1-3/4in Star Drive Flat Head Trailer Floorboard Deck Scews Phos & Oil, 2000PK
Mfr # 25C175SFBP-2000
Zoro # G014432283
product price:Â $360.99
/pk 2000, $0.18/ea
Free Shipping & Returns
Key Features
Fastener Length
1-3/4 in
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25C175SFBP-2000
Zoro #
G014432283
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1-3/4 in
Details
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
Description
These screws are most commonly used on tralier or deck floorboard applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.