2000 Pieces 1/4in Dia 5/8in-3/4in 812 Grip - Dome Head Blind Rivets Alum/Alum Mandrel, 2000PK

  • Mfr # DHBRAA/812-2000

  • Zoro # G714493850


product price:  $732.99
/pk 2000, $0.37/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Rivet Diameter
1/4 in
Grip Range
5/8 to 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHBRAA/812-2000
Zoro #
G714493850
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/4 in

Details

Body Material
Aluminum
Grip Range
5/8 to 3/4 in

Description

Dome Head Blind Rivets have a lower profile head that is approximately twice the diameter of the rivet body. This provides adequate bearing surface for nearly all applications where metals are being joined.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products